Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WEG Electric Soft Starters
ESWX-25V18E79-R33
WEG Electric Soft Starters
XP STRTR N79 15HP@460V 120VCoi
MFG Item Number
ESWX-25V18E79-R33
This item cannot be canceled or returned
Description
XP STRTR N79 15HP@460V 120VCoi
Specifications
Specifications
| Manufacturer Part Number |
ESWX-25V18E79-R33 |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Soft Starters |
| Description |
XP STRTR N79 15HP@460V 120VCoi |
| Nominal Load Voltage |
230 VAC |
| Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| Current Rating |
25 A |
| Operating Temperature |
-4-140 °F |
| Bypass |
No |
| Combination Type |
Rotary Breaker Disconnect |
| Overload Protection |
Yes |
| Enclosure |
Yes |
| NEMA Rating |
NEMA 7, NEMA 9 |
| Approvals |
UL |
| Net Weight |
46 lbs |
| Gross Weight |
46 lbs |
ESWX-25V18E79-R33
WEG Electric Soft Starters