ESWX-M65R79-U040
WEG Electric Starters, ESWX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ESWX-M65R79-U040

WEG Electric Starters, ESWX Series

ESWX-M65R79-U040

WEG Electric Starters, ESWX Series
Enclosed Motor Starter, Explosion
MFG Item Number
ESWX-M65R79-U040
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, ESWX Series
Item #
ESWX-M65R79-U040
Enclosed Motor Starter, Explosion

ESWX Series Information

ESWX offers non‑reversing and non‑combination magnetic starters up to 75HP at 460Vac (105A). Featuring components that meet IEC design standards and UL horsepower ratings, incorporating WEG contactors and overload relays, the magnetic starters are ideal to protect and operate motors, ensuring smooth operation year‑after year. ESWX has a Metallic Type NEMA 7/9 Enclosure.

Specifications

Specifications
Manufacturer Part Number ESWX-M65R79-U040
Manufacturer WEG Electric
Product Series ESWX
Family Series WEG Electric Starters, ESWX Series
Description Enclosed Motor Starter, Explosion Proof, 3PH, 25HP @ 460VAC, 32-40A Range, Type 4X/7/9 Housing
Style Enclosed
Industry Standard NEMA
Voltage 600 VAC
Nominal Voltage 600 VAC
Current Rating 65 A
Overload Type Bimetallic
Approvals cULus
Net Weight 1 lb
Gross Weight 1 lb