ESXA120A
Killark Light Fixtures, ESX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ESXA120A

Killark Light Fixtures, ESX Series

ESXA120A

Killark Light Fixtures, ESX Series
ESX AMBER STROBE 120VAC
MFG Item Number
ESXA120A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, ESX Series
Item #
ESXA120A
ESX AMBER STROBE 120VAC

ESX Series Information


Specifications

Specifications
Manufacturer Part Number ESXA120A
Manufacturer Killark
Product Series ESX
Family Series Killark Light Fixtures, ESX Series
Description ESX AMBER STROBE 120VAC
Voltage 120 VAC
Lamp Type Strobe
Power 13 W
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
Nominal Voltage 120 VAC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs