ESXC120AA2G
Killark Light Fixtures, ESX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ESXC120AA2G

Killark Light Fixtures, ESX Series

ESXC120AA2G

Killark Light Fixtures, ESX Series
STROBE CLEAR 120V AC _in.PEND W/GUARD
MFG Item Number
ESXC120AA2G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, ESX Series
Item #
ESXC120AA2G
STROBE CLEAR 120V AC _in.PEND W/GUARD

ESX Series Information


Specifications

Specifications
Manufacturer Part Number ESXC120AA2G
Manufacturer Killark
Product Series ESX
Family Series Killark Light Fixtures, ESX Series
Description STROBE CLEAR 120V AC _in.PEND W/GUARD
Voltage 120 VAC
Lamp Type Strobe
Power 13 W
Hub Size 3/4 "
Mounting Pendant
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
Nominal Voltage 120 VAC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs