ESXC1274B2G
Killark Light Fixtures, ESX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ESXC1274B2G

Killark Light Fixtures, ESX Series

ESXC1274B2G

Killark Light Fixtures, ESX Series
STROBE CLEAR 12-74V DC _in. WALL
MFG Item Number
ESXC1274B2G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, ESX Series
Item #
ESXC1274B2G
STROBE CLEAR 12-74V DC _in. WALL

ESX Series Information


Specifications

Specifications
Manufacturer Part Number ESXC1274B2G
Manufacturer Killark
Product Series ESX
Family Series Killark Light Fixtures, ESX Series
Description STROBE CLEAR 12-74V DC _in. WALL W/GUARD
Voltage 12-74 VDC
Lamp Type Strobe
Power 11 W
Hub Size 3/4 "
Mounting Bracket
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs