Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Light Fixtures, ESX Series
ESXR120AA2
Killark Light Fixtures, ESX Series
STROBE RED 120V AC _in.PEND
MFG Item Number
ESXR120AA2
This item cannot be canceled or returned
Description
Light Fixtures, ESX Series
STROBE RED 120V AC _in.PEND
Specifications
Specifications
| Manufacturer Part Number |
ESXR120AA2 |
| Manufacturer |
Killark |
| Product Series |
ESX |
| Family Series |
Killark Light Fixtures, ESX Series |
| Description |
STROBE RED 120V AC _in.PEND |
| Voltage |
120 VAC |
| Lamp Type |
Strobe |
| Power |
13 W |
| Hub Size |
3/4 " |
| Mounting |
Pendant |
| Enclosed |
Yes |
| Gasket Included |
Yes |
| Marine Rated |
Yes |
| Wet Locations |
Yes |
| Nominal Voltage |
120 VAC |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ESXR120AA2
Killark Light Fixtures, ESX Series