ESXR120AB3G
Killark Light Fixtures, ESX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ESXR120AB3G

Killark Light Fixtures, ESX Series

ESXR120AB3G

Killark Light Fixtures, ESX Series
STROBE RED 120V AC 1in. WALL W/GUARD
MFG Item Number
ESXR120AB3G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, ESX Series
Item #
ESXR120AB3G
STROBE RED 120V AC 1in. WALL W/GUARD

ESX Series Information


Specifications

Specifications
Manufacturer Part Number ESXR120AB3G
Manufacturer Killark
Product Series ESX
Family Series Killark Light Fixtures, ESX Series
Description STROBE RED 120V AC 1in. WALL W/GUARD
Voltage 120 VAC
Lamp Type Strobe
Power 13 W
Hub Size 1 "
Mounting Bracket
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 3, NEMA 4, NEMA 4X
Nominal Voltage 120 VAC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs