Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Light Fixtures, ESX Series
ESXR120AX2G
Killark Light Fixtures, ESX Series
STROBE RED 120V AC _in. CEIL W/GUARD
MFG Item Number
ESXR120AX2G
This item cannot be canceled or returned
Description
Light Fixtures, ESX Series
STROBE RED 120V AC _in. CEIL W/GUARD
Specifications
Specifications
| Manufacturer Part Number |
ESXR120AX2G |
| Manufacturer |
Killark |
| Product Series |
ESX |
| Family Series |
Killark Light Fixtures, ESX Series |
| Description |
STROBE RED 120V AC _in. CEIL W/GUARD |
| Voltage |
120 VAC |
| Lamp Type |
Strobe |
| Power |
13 W |
| Hub Size |
3/4 " |
| Mounting |
Ceiling |
| Enclosed |
Yes |
| Gasket Included |
Yes |
| Marine Rated |
Yes |
| Wet Locations |
Yes |
| NEMA Rating |
NEMA 3, NEMA 4, NEMA 4X |
| Nominal Voltage |
120 VAC |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ESXR120AX2G
Killark Light Fixtures, ESX Series