ESXR1274A2
Killark Light Fixtures, ESX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ESXR1274A2

Killark Light Fixtures, ESX Series

ESXR1274A2

Killark Light Fixtures, ESX Series
STROBE RED 12-74V DC _in.PEND
MFG Item Number
ESXR1274A2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, ESX Series
Item #
ESXR1274A2
STROBE RED 12-74V DC _in.PEND

ESX Series Information


Specifications

Specifications
Manufacturer Part Number ESXR1274A2
Manufacturer Killark
Product Series ESX
Family Series Killark Light Fixtures, ESX Series
Description STROBE RED 12-74V DC _in.PEND
Voltage 12-74 VDC
Lamp Type Strobe
Power 11 W
Hub Size 3/4 "
Mounting Pendant
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 3, NEMA 4, NEMA 4X
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs