Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Light Fixtures, ESX Series
ESXR1274A3
Killark Light Fixtures, ESX Series
STROBE RED 12-74V DC 1in. PEND
MFG Item Number
ESXR1274A3
This item cannot be canceled or returned
Description
Light Fixtures, ESX Series
STROBE RED 12-74V DC 1in. PEND
Specifications
Specifications
| Manufacturer Part Number |
ESXR1274A3 |
| Manufacturer |
Killark |
| Product Series |
ESX |
| Family Series |
Killark Light Fixtures, ESX Series |
| Description |
STROBE RED 12-74V DC 1in. PEND |
| Voltage |
12-74 VDC |
| Lamp Type |
Strobe |
| Power |
11 W |
| Hub Size |
1 " |
| Mounting |
Pendant |
| Enclosed |
Yes |
| Gasket Included |
Yes |
| Marine Rated |
Yes |
| Wet Locations |
Yes |
| NEMA Rating |
NEMA 3, NEMA 4, NEMA 4X |
| Nominal Voltage |
12 VDC, 24 VDC, 48 VDC |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ESXR1274A3
Killark Light Fixtures, ESX Series