ET100NM100
Eaton's Crouse-Hinds series Conduit

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ET100NM100 Eaton's Crouse-Hinds series Conduit, 1 ELECTRIC TUBING NM 100 FT

MFG Item Number
ET100NM100

ET100NM100 Eaton's Crouse-Hinds series Conduit, 1 ELECTRIC TUBING NM 100 FT

MFG Item Number
ET100NM100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, Series
Item #
ET100NM100
1 ELECTRIC TUBING NM 100 FT

Series Information

Specifications

Specifications
Manufacturer Part Number ET100NM100
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Conduit
Description Eaton Crouse-Hinds series liquidtight electrical tubing, 100 ft, 1.041-1.066 I.D., 1.290-1.315 O.D., PVC, 1 trade size
Trade Size 1 "
Diameter 1.315 "
Feet/Pkg. 100 '
Material Polyvinyl Chloride (PVC)
Conduit Type Non-Metallic Flexible
Approvals NEC/CEC
Net Weight 0.999 lbs
Gross Weight 17.9 lbs