ET1705C
Intermatic Relays, ET1700 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ET1705C Intermatic Relays, ET1700 Series, 7-Day 30 Amp SPST Electronic
MFG Item Number
ET1705C

ET1705C Intermatic Relays, ET1700 Series, 7-Day 30 Amp SPST Electronic

MFG Item Number
ET1705C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, ET1700 Series
Item #
ET1705C
7-Day 30 Amp SPST Electronic

ET1700 Series Information

  • Permits different operation each day
  • Multi‑volt operation from 120 to 277 VAC, 50/60 Hz
  • To‑the‑minute programming for accurate control and reduced energy costs
  • Up to 28 set points can be distributed throughout the days of the week
  • Automatic daylight savings time adjustment
  • Non‑Volatile EEPROM memory protects programming indefinitely

Videos

Specifications

Specifications
Manufacturer Part Number ET1705C
Manufacturer Intermatic
Product Series ET1700
Family Series Intermatic Relays, ET1700 Series
Description 7-Day 30 Amp SPST Electronic Timeswitch - Clock Voltage 120-277V NEMA 1
Operation Off Delay, On Delay
Contacts 1NO
Mounting Surface
Status Indicator LCD
Time Range Adjustment Onboard
Timing Range 1 Min-7 Days
Max Time 7 Days
Nominal Coil Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
AC Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Contact Rating 30 A
Termination Screw Terminals
NEMA Rating NEMA 1
Approvals CSA
Comments Battery Backup
Net Weight 2.9167 lbs
Gross Weight 2.92 lbs