ET1820-1
Carlo Gavazzi Photoelectric Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ET1820-1

Carlo Gavazzi Photoelectric Sensors

ET1820-1

Carlo Gavazzi Photoelectric Sensors
PHOTO, THRU BEAM M18 20M DC QD
MFG Item Number
ET1820-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Photoelectric Sensors, Series
Item #
ET1820-1
PHOTO, THRU BEAM M18 20M DC QD

Series Information

Specifications

Specifications
Manufacturer Part Number ET1820-1
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Photoelectric Sensors
Description PHOTO, THRU BEAM M18 20M DC QD
Power Type DC
Beam Type Infrared
Max Range 65.61 '
Voltage 10-40 VDC
Nominal Voltage 12 VDC, 24 VDC
Number of Outputs 1
Connection Type Cable
Max Load Current 0.2 A
Composition Metallic
Protection Rating IP67
Frequency 170 Hz
Approvals CE, CSA, UL
Net Weight 0.115 lbs
Gross Weight 0.12 lbs