ET200NM50
Eaton's Crouse-Hinds series Conduit

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ET200NM50

Eaton's Crouse-Hinds series Conduit

ET200NM50

Eaton's Crouse-Hinds series Conduit
2 ELECTRIC TUBING NM 50 FT
MFG Item Number
ET200NM50
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, Series
Item #
ET200NM50
2 ELECTRIC TUBING NM 50 FT

Series Information

Specifications

Specifications
Manufacturer Part Number ET200NM50
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Conduit
Description Eaton Crouse-Hinds series liquidtight electrical tubing, 50 ft, 2.020-2.045 I.D., 2.340-2.375 O.D., PVC, 2 trade size
Trade Size 2 "
Diameter 2.375 "
Feet/Pkg. 50 '
Material Polyvinyl Chloride (PVC)
Conduit Type Non-Metallic Flexible
Approvals NEC/CEC
Net Weight 0.999 lbs
Gross Weight 0.999 lbs