Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ET218 Eaton's Crouse-Hinds series Fittings, CONDULET Series, 3/4-1/2-1/2 IRON DIV 1 TEE
ET218 Eaton's Crouse-Hinds series Fittings, CONDULET Series, 3/4-1/2-1/2 IRON DIV 1 TEE
This item cannot be canceled or returned
Description
Fittings, CONDULET Series
3/4-1/2-1/2 IRON DIV 1 TEE
CONDULET Series Information
- Available as Blank Covers and Solid Gaskets
- Sizes 1/2 to 4 Inches
- Feraloy Iron, Copper‑Free Aluminum, Malleable Iron, or Die Cast Aluminum Material
Specifications
Specifications
| Manufacturer Part Number |
ET218 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
CONDULET |
| Family Series |
Eaton's Crouse-Hinds series Fittings, CONDULET Series |
| Description |
Eaton Crouse-Hinds series Condulet ET tee, Rigid/IMC, Feraloy iron alloy, 3/4-1/2-1/2 |
| Conduit/Cable Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Connection Type |
Threaded |
| Trade Size |
1/2 ", 3/4 " |
| Material |
Iron Alloy |
| Composition |
Metallic |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
No |
| Shape |
T |
| Net Weight |
1.03 lbs |
| Gross Weight |
1.03 lbs |
ET218
Eaton's Crouse-Hinds series Fittings, CONDULET Series