ET2805CP
Intermatic Timers, ET2800 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ET2805CP Intermatic Timers, ET2800 Series, T/S-ELEC,1CH,ASTRO,3R PLAS ENC

MFG Item Number
ET2805CP

ET2805CP Intermatic Timers, ET2800 Series, T/S-ELEC,1CH,ASTRO,3R PLAS ENC

MFG Item Number
ET2805CP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, ET2800 Series
Item #
ET2805CP
T/S-ELEC,1CH,ASTRO,3R PLAS ENC

ET2800 Series Information

Specifications

Specifications
Manufacturer Part Number ET2805CP
Manufacturer Intermatic
Product Series ET2800
Family Series Intermatic Timers, ET2800 Series
Description T/S-ELEC,1CH,ASTRO,3R PLAS ENC
Voltage 120 VAC, 277 VAC
Nominal Voltage 120 VAC, 277 VAC
Mounting Surface
Maximum Time Preset 7 Days
Time Format Days
Display Type LCD
NEMA Rating NEMA 3R
Timing Activation Push Button
Output (1) SPST
Status Indicator Yes
Memory Non-Volatile RAM
Approvals cULus
Net Weight 2.25 lbs
Gross Weight 2.25 lbs