ET3H15S
SolaHD Transformers, General Purpose Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ET3H15S SolaHD Transformers, General Purpose Series, TRANSFORMER, 15KVA, PRI: 208V DELTA,
MFG Item Number
ET3H15S

ET3H15S SolaHD Transformers, General Purpose Series, TRANSFORMER, 15KVA, PRI: 208V DELTA,

MFG Item Number
ET3H15S
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, General Purpose Series
Item #
ET3H15S
TRANSFORMER, 15KVA, PRI: 208V DELTA,

General Purpose Series Information

  • Isolation type, single and three phase, 15 kVA through 500 kVA
  • Energy efficient dry‑type transformers 600 Volt Class
  • UL listed

Specifications

Specifications
Manufacturer Part Number ET3H15S
Manufacturer SolaHD
Product Series General Purpose
Family Series SolaHD Transformers, General Purpose Series
Description TRANSFORMER, 15KVA, PRI: 208V DELTA, SEC: 208Y/120V, 3-PH, VENTILATED, E-STAR
Phase 3
Type Distribution
VA Rating 15,000 VA
Primary Voltage 208 V
Configuration Delta Primary/Wye Secondary
Secondary Voltage 120 V, 208 V
Enclosed No
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Floor
Insulation Class Class R
Temperature Rise (F) 302 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 190 lbs