Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Conduit
ET50NM100
Eaton's Crouse-Hinds series Conduit
1/2 ELECTRIC TUBING NM 100 FT
MFG Item Number
ET50NM100
This item cannot be canceled or returned
Description
1/2 ELECTRIC TUBING NM 100 FT
Specifications
Specifications
| Manufacturer Part Number |
ET50NM100 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Conduit |
| Description |
Eaton Crouse-Hinds series liquidtight electrical tubing, 100 ft, 0.622-0.642 I.D., 0.820-0.840 O.D., PVC, 1/2 trade size |
| Trade Size |
1/2 " |
| Diameter |
0.84 " |
| Feet/Pkg. |
100 ' |
| Material |
Polyvinyl Chloride (PVC) |
| Conduit Type |
Non-Metallic Flexible |
| Approvals |
NEC/CEC |
| Net Weight |
9.8 lbs |
| Gross Weight |
9.8 lbs |
ET50NM100
Eaton's Crouse-Hinds series Conduit