ET5HB30S
SolaHD Transformers, Low Temperature Rise Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ET5HB30S SolaHD Transformers, Low Temperature Rise Series, TRANSFORMER, 30KVA, PRI: 480V DELTA,

MFG Item Number
ET5HB30S

ET5HB30S SolaHD Transformers, Low Temperature Rise Series, TRANSFORMER, 30KVA, PRI: 480V DELTA,

MFG Item Number
ET5HB30S
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Low Temperature Rise Series
Item #
ET5HB30S
TRANSFORMER, 30KVA, PRI: 480V DELTA,

Low Temperature Rise Series Information


Specifications

Specifications
Manufacturer Part Number ET5HB30S
Manufacturer SolaHD
Product Series Low Temperature Rise
Family Series SolaHD Transformers, Low Temperature Rise Series
Description TRANSFORMER, 30KVA, PRI: 480V DELTA, SEC: 240V DELTA, 3-PH, 80 DEG C RISE, E-STAR
Phase 3
Type Distribution
VA Rating 30,000 VA
Primary Voltage 480 V
Configuration Delta Primary/Delta Secondary
Secondary Voltage 240 V
Enclosed No
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Floor
Insulation Class Class R
Temperature Rise (F) 176 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 381 lbs