Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
ET8000 Series Information
| Manufacturer Part Number | ET8215C |
|---|---|
| Manufacturer | Intermatic |
| Product Series | ET8000 |
| Family Series | Intermatic Relays, ET8000 Series |
| Description | 7-Day 30 Amp 2xSPST or DPST Electronic Astro Timeswitch - Clock Voltage 120-277V NEMA 1 |
| Operation | Off Delay, On Delay |
| Contacts | 1NO |
| Mounting | Surface |
| Status Indicator | LCD |
| Time Range Adjustment | Onboard |
| Timing Range | 1 Min-7 Days |
| Max Time | 7 Days |
| Nominal Coil Voltage | 120 VAC, 208 VAC, 240 VAC, 277 VAC |
| AC Voltage | 120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Contact Rating | 30 A |
| Termination | Screw Terminals |
| NEMA Rating | NEMA 1 |
| Approvals | CSA |
| Comments | Battery Backup;Astronomic (See Tech Doc For Details) |
| Net Weight | 3.0833 lbs |
| Gross Weight | 3.08 lbs |