ET90115C
Intermatic Timers, ET9000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ET90115C

Intermatic Timers, ET9000 Series

ET90115C

Intermatic Timers, ET9000 Series
1-Circuit 365-Day Astronomic Time
MFG Item Number
ET90115C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, ET9000 Series
Item #
ET90115C
1-Circuit 365-Day Astronomic Time

ET9000 Series Information

Specifications

Specifications
Manufacturer Part Number ET90115C
Manufacturer Intermatic
Product Series ET9000
Family Series Intermatic Timers, ET9000 Series
Description 1-Circuit 365-Day Astronomic Time Switch in a Type 1 Steel Enclosure
Voltage 120 VAC, 277 VAC
Nominal Voltage 120 VAC, 277 VAC
Mounting Surface
Maximum Time Preset 365 Days
Time Format Days
Display Type LCD
NEMA Rating NEMA 1
Timing Activation Push Button
Memory Non-Volatile RAM
Approvals cULus
Net Weight 3.555 lbs
Gross Weight 3.87 lbs