ET90215M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ET90215M Intermatic Relays, ET Series, 2-Circuit Time Switch/Mechanism

MFG Item Number
ET90215M

ET90215M Intermatic Relays, ET Series, 2-Circuit Time Switch/Mechanism

MFG Item Number
ET90215M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, ET Series
Item #
ET90215M
2-Circuit Time Switch/Mechanism

ET Series Information

  • Up to 250V AC/DC
  • Hi‑Vis voltage indication
  • Compact ergonomic design
These voltage testers have snap‑in leads to fit a standard outlet for easy, hands free testing. Tests for frequency up to 60Hertz and has a pocket clip for easy accessibility. These testers have a CAT Rating from anywhere from 300‑1000.
  • Heavy‑Duty design
  • UL and CE Approved


Specifications

Specifications
Manufacturer Part Number ET90215M
Manufacturer Intermatic
Product Series ET
Family Series Intermatic Relays, ET Series
Description 2-Circuit Time Switch/Mechanism
Operation Electronic Time Switch
Contacts DPDT
Mounting Wall
Status Indicator LED
Adjustment Operator Digital
Timing Range 1 Min-23 Hrs 59 Min
Max Time 24 Hrs, 365 Days
AC Voltage 120-277 VAC
Contact Rating 30 A
Termination Wire Leads
Approvals UL
Net Weight 1.5 lbs
Gross Weight 1.496 lbs