Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Schneider HVAC Sensors, ET Series
ETA200-12
Schneider HVAC Sensors, ET Series
Temp Sensor, 12ft. Duct Ave, Flexible
This item cannot be canceled or returned
Description
Temp Sensor, 12ft. Duct Ave, Flexible
Up to 250V AC/DC Hi‑Vis voltage indication Compact ergonomic design These voltage testers have snap‑in leads to fit a standard outlet for easy, hands free testing. Tests for frequency up to 60Hertz and has a pocket clip for easy accessibility. These testers have a CAT Rating from anywhere from 300‑1000.
Heavy‑Duty design UL and CE Approved
Specifications
Specifications
Manufacturer Part Number
122083
Manufacturer
Schneider
Product Series
ET
Family Series
Schneider HVAC Sensors, ET Series
Description
Temp Sensor, 12ft. Duct Ave, Flexible Copper, Acc: +/- 0.2 C, 10K Ohm Thermistor, I/NET
Application
Duct Averaging
Output
10 kOhm NTC
Humidity Sensor
No
Operating Temperature
-40-302 °F
Probe Length
12 '
Function
Temperature
Display
No Display
Override
No
Set Point
No
Net Weight
1.35 lbs
Gross Weight
1.35 lbs
ETA200-12
Schneider HVAC Sensors, ET Series