ETANKL-24-4X
Schneider HVAC Sensors, ET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ETANKL-24-4X

Schneider HVAC Sensors, ET Series

ETANKL-24-4X

Schneider HVAC Sensors, ET Series
1k Nickel RTD, 24 ft. Averaging
Item Number
ETANKL-24-4X
MFG Item Number
588328
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, ET Series
Item #
ETANKL-24-4X
1k Nickel RTD, 24 ft. Averaging

ET Series Information

  • Up to 250V AC/DC
  • Hi‑Vis voltage indication
  • Compact ergonomic design
These voltage testers have snap‑in leads to fit a standard outlet for easy, hands free testing. Tests for frequency up to 60Hertz and has a pocket clip for easy accessibility. These testers have a CAT Rating from anywhere from 300‑1000.
  • Heavy‑Duty design
  • UL and CE Approved


Specifications

Specifications
Manufacturer Part Number 588328
Manufacturer Schneider
Product Series ET
Family Series Schneider HVAC Sensors, ET Series
Description 1k Nickel RTD, 24 ft. Averaging Sensor, Nema 4X Box
Application Duct Averaging
Output 1 kOhm NTC
Humidity Sensor No
Probe Length 24 '
Function Temperature
Display No Display
Override No
Set Point No
Net Weight 0 lbs
Gross Weight 0 lbs