Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ETC650460 Yaskawa Drives, GATE DRIVER BOARD
MFG Item Number
ETC650460
ETC650460 Yaskawa Drives, GATE DRIVER BOARD
MFG Item Number
ETC650460
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
ETC650460 |
| Description |
GATE DRIVER BOARD |
| Accessory Type |
PCB Kit |
| Protection Rating |
IP20 |
| Voltage |
400 V |
| Approvals |
CE, cUL, UL |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |