Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ETC710133.M Yaskawa Drives, Power supply board
MFG Item Number
ETC710133.M
ETC710133.M Yaskawa Drives, Power supply board
MFG Item Number
ETC710133.M
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
ETC710133.M |
| Description |
Power supply board |
| Accessory Type |
Board Kit |
| Protection Rating |
IP20 |
| Voltage |
200-600 V |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.555 lbs |
| Gross Weight |
0.57 lbs |
ETC710133.M
Yaskawa Drives