Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ETC710162.M
PCB, GD,A1000,4110,M, 500-135
MFG Item Number
ETC710162.M
This item cannot be canceled or returned
Description
PCB, GD,A1000,4110,M, 500-135
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
ETC710162.M |
| Description |
PCB, GD,A1000,4110,M, 500-135 |
| Accessory Type |
PCB Kit |
| Protection Rating |
IP00, IP20 |
| Voltage |
480 V |
| Approvals |
CE, CSA, cULus |
| Net Weight |
0.61 lbs |
| Gross Weight |
0.62 lbs |
ETC710162.M
Yaskawa Drives