Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ETC710214.M
PCB GD, 4220/4315,M,500-075-338
MFG Item Number
ETC710215.M
This item cannot be canceled or returned
Description
PCB GD, 4220/4315,M,500-075-338
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
ETC710215.M |
| Description |
PCB GD, 4220/4315,M,500-075-338 |
| Accessory Type |
PCB Kit |
| Protection Rating |
IP00, IP20 |
| Voltage |
480 V |
| Approvals |
CE, CSA, cULus |
| Net Weight |
0.82 lbs |
| Gross Weight |
0.835 lbs |
ETC710214.M
Yaskawa Drives