Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ETC740304.M
MFG Item Number
ETC740304.M
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
ETC740304.M |
| Description |
PCB |
| Accessory Type |
PCB Kit |
| Protection Rating |
IP20 |
| Voltage |
600 V |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.245 lbs |
| Gross Weight |
0.24 lbs |
ETC740304.M
Yaskawa Drives