ETCB28253PCR

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ETCB28253PCR

Intermatic Load Centers

ETCB28253PCR

Intermatic Load Centers
ELEC AP CONTRACTOR BOX
MFG Item Number
ETCB28253PCR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
ETCB28253PCR
ELEC AP CONTRACTOR BOX

Series Information

Specifications

Specifications
Manufacturer Part Number ETCB28253PCR
Manufacturer Intermatic
Family Series Intermatic Load Centers
Description ELEC AP CONTRACTOR BOX
Voltage 240 VAC, 480 VAC
Current Rating 60 A
Enclosure Indoor, Outdoor
Approvals cULus
Net Weight 14 lbs
Gross Weight 14 lbs