ETDPK0-6
Schneider HVAC Sensors, ET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ETDPK0-6 Schneider HVAC Sensors, ET Series, Temp Sensor, 6in. Duct, Acc: +/- 1.0

MFG Item Number
122146

ETDPK0-6 Schneider HVAC Sensors, ET Series, Temp Sensor, 6in. Duct, Acc: +/- 1.0

MFG Item Number
122146
Item Number
ETDPK0-6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, ET Series
Item #
ETDPK0-6
Temp Sensor, 6in. Duct, Acc: +/- 1.0

ET Series Information

  • Up to 250V AC/DC
  • Hi‑Vis voltage indication
  • Compact ergonomic design
These voltage testers have snap‑in leads to fit a standard outlet for easy, hands free testing. Tests for frequency up to 60Hertz and has a pocket clip for easy accessibility. These testers have a CAT Rating from anywhere from 300‑1000.
  • Heavy‑Duty design
  • UL and CE Approved


Specifications

Specifications
Manufacturer Part Number 122146
Manufacturer Schneider
Product Series ET
Family Series Schneider HVAC Sensors, ET Series
Description Temp Sensor, 6in. Duct, Acc: +/- 1.0 Ohm, 1K Ohm Platinum, Steel Encl.
Application Duct
Output 1 kOhm NTC
Humidity Sensor No
Operating Temperature -50-275 °F
Probe Length 6 "
Function Temperature
Display No Display
Override No
Set Point No
Net Weight 0 lbs
Gross Weight 0 lbs