Series Information
| Manufacturer Part Number | ETE809 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 2.60 HP, 3600 RPM, 56J |
| Type | Spa, TEFC Pool |
| Horsepower | 2-3/5 hp |
| Speed | 3,450 RPM |
| RPM | 3,450 RPM |
| Number of Poles | 2 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 56J |
| AC Voltage | 208-230 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Flange |
| Current Rating | 10.6-10 A |
| Composition | Rolled Steel |
| Overload Protection | Automatic |
| Net Weight | 0 lbs |
| Gross Weight | 17 lbs |