ETH2416
Eaton's Crouse-Hinds series Audible Signaling Devices, ETH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ETH2416

Eaton's Crouse-Hinds series Audible Signaling Devices, ETH Series

ETH2416

Eaton's Crouse-Hinds series Audible Signaling Devices, ETH Series
HORN, 24VDC, 100dB, 3/4in. HUB
MFG Item Number
ETH2416
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, ETH Series
Item #
ETH2416
HORN, 24VDC, 100dB, 3/4in. HUB

ETH Series Information

  • 24 VDC or 24~230 VAC
  • 100~105 dB at 10 Ft.
  • No external conduit seal is required
  • The ac signals do not have arcing contacts
  • UL; CSA Approvals
ETH horn signals are used for call signals, alarms, and various other signaling applications. ETH horns are used in specific hazardous atmospheres as found in chemical plants, oil and gas refineries, bulk loading stations, paint and varnish manufacturing plants, grain processing industries and grain elevators, as well as in certain metal, coal, combustible fiber processing or handling areas.

Specifications

Specifications
Manufacturer Part Number ETH2416
Manufacturer Eaton's Crouse-Hinds series
Product Series ETH
Family Series Eaton's Crouse-Hinds series Audible Signaling Devices, ETH Series
Description HORN, 24VDC, 100dB, 3/4in. HUB GRILL TYPE 30W
Type Grill
Voltage 24 VDC
Nominal Voltage 24 VDC
Current Rating 0.16 A
Explosion Proof No
Hazardous Location No
Approvals CSA, UL
Net Weight 9.1 lbs
Gross Weight 9.2 lbs