ETI-WELL-4B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ETI-WELL-4B Schneider Sensors, ETI Series, 4in. Brass Well

MFG Item Number
122172

ETI-WELL-4B Schneider Sensors, ETI Series, 4in. Brass Well

MFG Item Number
122172
Item Number
ETI-WELL-4B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, ETI Series
Item #
ETI-WELL-4B
4in. Brass Well

ETI Series Information

Specifications

Specifications
Manufacturer Part Number 122172
Manufacturer Schneider
Product Series ETI
Family Series Schneider Sensors, ETI Series
Description 4in. Brass Well
Outer Diameter 0.375 "
Length 4 "
Material Brass
Net Weight 0.58 lbs
Gross Weight 0.58 lbs