ETI-WELL-4S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ETI-WELL-4S Schneider Sensors, ETI Series, 4in. SS Well

MFG Item Number
122173

ETI-WELL-4S Schneider Sensors, ETI Series, 4in. SS Well

MFG Item Number
122173
Item Number
ETI-WELL-4S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, ETI Series
Item #
ETI-WELL-4S
4in. SS Well

ETI Series Information

Specifications

Specifications
Manufacturer Part Number 122173
Manufacturer Schneider
Product Series ETI
Family Series Schneider Sensors, ETI Series
Description 4in. SS Well
Outer Diameter 0.375 "
Length 4 "
Material 316 Stainless Steel
Net Weight 0.36 lbs
Gross Weight 0.36 lbs