ETI500-4-4X
Schneider HVAC Sensors, ET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ETI500-4-4X

Schneider HVAC Sensors, ET Series

ETI500-4-4X

Schneider HVAC Sensors, ET Series
10k Type III Thermitor, 4 in.
Item Number
ETI500-4-4X
MFG Item Number
588250
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, ET Series
Item #
ETI500-4-4X
10k Type III Thermitor, 4 in.

ET Series Information

  • Up to 250V AC/DC
  • Hi‑Vis voltage indication
  • Compact ergonomic design
These voltage testers have snap‑in leads to fit a standard outlet for easy, hands free testing. Tests for frequency up to 60Hertz and has a pocket clip for easy accessibility. These testers have a CAT Rating from anywhere from 300‑1000.
  • Heavy‑Duty design
  • UL and CE Approved


Specifications

Specifications
Manufacturer Part Number 588250
Manufacturer Schneider
Product Series ET
Family Series Schneider HVAC Sensors, ET Series
Description 10k Type III Thermitor, 4 in. Immersion sensor, Nema 4X Box, No Well
Application Immersion, Pipe
Output 10 kOhm NTC
Humidity Sensor No
Function Temperature
Display No Display
Override No
Set Point No
Comments Well Not Included*, NEMA 4X box
Net Weight 0 lbs
Gross Weight 0 lbs