ETO500
Schneider HVAC Sensors, ET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ETO500

Schneider HVAC Sensors, ET Series

ETO500

Schneider HVAC Sensors, ET Series
Temp Sensor, Outside Air, Acc: +/-
Item Number
ETO500
MFG Item Number
122177
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, ET Series
Item #
ETO500
Temp Sensor, Outside Air, Acc: +/-

ET Series Information

  • Up to 250V AC/DC
  • Hi‑Vis voltage indication
  • Compact ergonomic design
These voltage testers have snap‑in leads to fit a standard outlet for easy, hands free testing. Tests for frequency up to 60Hertz and has a pocket clip for easy accessibility. These testers have a CAT Rating from anywhere from 300‑1000.
  • Heavy‑Duty design
  • UL and CE Approved


Specifications

Specifications
Manufacturer Part Number 122177
Manufacturer Schneider
Product Series ET
Family Series Schneider HVAC Sensors, ET Series
Description Temp Sensor, Outside Air, Acc: +/- 0.2 C, 10K Ohm Thermistor, Continuum
Application Outdoor
Output 10 kOhm NTC
Humidity Sensor No
Operating Temperature -40-302 °F
Function Temperature
Display No Display
Override No
Set Point No
Net Weight 0.45 lbs
Gross Weight 0.45 lbs