Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ETP-3/4
ETP 3/4in. ID CLASSIC BUSHING
This item cannot be canceled or returned
Description
ETP 3/4in. ID CLASSIC BUSHING
Specifications
Specifications
| Manufacturer Part Number |
ETP-3/4 |
| Manufacturer |
Zero-Max |
| Family Series |
Zero-Max Bushings |
| Description |
ETP 3/4in. ID CLASSIC BUSHING |
| Product Type |
Keyless Bushing |
| Bore Size |
0.75 " |
| Net Weight |
0.375 lbs |
| Gross Weight |
0.375 lbs |
ETP-3/4
Zero-Max Bushings