Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ETP-50 Zero-Max Bushings, ETP 50mm ID CLASSIC BUSHING
MFG Item Number
ETP-50

ETP-50 Zero-Max Bushings, ETP 50mm ID CLASSIC BUSHING

MFG Item Number
ETP-50
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bushings, Series
Item #
ETP-50
ETP 50mm ID CLASSIC BUSHING

Series Information

Specifications

Specifications
Manufacturer Part Number ETP-50
Manufacturer Zero-Max
Family Series Zero-Max Bushings
Description ETP 50mm ID CLASSIC BUSHING
Product Type Keyless Bushing
Bore Size 1.969 "
Net Weight 1.965 lbs
Gross Weight 2.06 lbs