Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ETP-R30

Zero-Max Bushings

ETP-R30

Zero-Max Bushings
ETP 30mm ID CLASSIC STAINLESS STEEL
MFG Item Number
ETP-R30
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bushings, Series
Item #
ETP-R30
ETP 30mm ID CLASSIC STAINLESS STEEL

Series Information

Specifications

Specifications
Manufacturer Part Number ETP-R30
Manufacturer Zero-Max
Family Series Zero-Max Bushings
Description ETP 30mm ID CLASSIC STAINLESS STEEL BUSHING
Product Type Keyless Bushing
Bore Size 1.181 "
Net Weight 0 lbs
Gross Weight 0 lbs