Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ETP-T45 Zero-Max Bushings, ETP 45mm ID TECHNO BUSHING
ETP-T45 Zero-Max Bushings, ETP 45mm ID TECHNO BUSHING
This item cannot be canceled or returned
Description
ETP 45mm ID TECHNO BUSHING
Specifications
Specifications
| Manufacturer Part Number |
ETP-T45 |
| Manufacturer |
Zero-Max |
| Family Series |
Zero-Max Bushings |
| Description |
ETP 45mm ID TECHNO BUSHING |
| Product Type |
Keyless Bushing |
| Bore Size |
1.772 " |
| Net Weight |
2.645 lbs |
| Gross Weight |
2.85 lbs |
ETP-T45
Zero-Max Bushings