ETP500-L
Schneider HVAC Sensors, ET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ETP500-L

Schneider HVAC Sensors, ET Series

ETP500-L

Schneider HVAC Sensors, ET Series
Temp Sensor, SS Wall Plate, Acc:
Item Number
ETP500-L
MFG Item Number
122184
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, ET Series
Item #
ETP500-L
Temp Sensor, SS Wall Plate, Acc:

ET Series Information

  • Up to 250V AC/DC
  • Hi‑Vis voltage indication
  • Compact ergonomic design
These voltage testers have snap‑in leads to fit a standard outlet for easy, hands free testing. Tests for frequency up to 60Hertz and has a pocket clip for easy accessibility. These testers have a CAT Rating from anywhere from 300‑1000.
  • Heavy‑Duty design
  • UL and CE Approved


Specifications

Specifications
Manufacturer Part Number 122184
Manufacturer Schneider
Product Series ET
Family Series Schneider HVAC Sensors, ET Series
Description Temp Sensor, SS Wall Plate, Acc: +/- 0.2 C, 10K Ohm Thermistor, Continuum, Schneider Electric Logo
Application Indoor
Operating Temperature -40-302 °F
Function Temperature
Net Weight 0.15 lbs
Gross Weight 0.15 lbs