ETR103
Schneider HVAC Sensors, ET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ETR103

Schneider HVAC Sensors, ET Series

ETR103

Schneider HVAC Sensors, ET Series
Room Temp Sensor: 1.8K Ohm
Item Number
ETR103
MFG Item Number
122201
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, ET Series
Item #
ETR103
Room Temp Sensor: 1.8K Ohm

ET Series Information

  • Up to 250V AC/DC
  • Hi‑Vis voltage indication
  • Compact ergonomic design
These voltage testers have snap‑in leads to fit a standard outlet for easy, hands free testing. Tests for frequency up to 60Hertz and has a pocket clip for easy accessibility. These testers have a CAT Rating from anywhere from 300‑1000.
  • Heavy‑Duty design
  • UL and CE Approved


Specifications

Specifications
Manufacturer Part Number 122201
Manufacturer Schneider
Product Series ET
Family Series Schneider HVAC Sensors, ET Series
Description Room Temp Sensor: 1.8K Ohm Thermistor for Vista Compatibility, Setpoint, Override, SE Logo
Application Indoor
Output 1.8 kOhm NTC
Humidity Sensor No
Operating Temperature -40-302 °F
Function Temperature
Display No Display
Override Yes
Set Point Yes
Net Weight 0.17 lbs
Gross Weight 0.17 lbs