ETR201-TI
Schneider HVAC Sensors, ET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ETR201-TI

Schneider HVAC Sensors, ET Series

ETR201-TI

Schneider HVAC Sensors, ET Series
Room Temp Sensor: 10K Ohm Type 2
Item Number
ETR201-TI
MFG Item Number
122217
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, ET Series
Item #
ETR201-TI
Room Temp Sensor: 10K Ohm Type 2

ET Series Information

  • Up to 250V AC/DC
  • Hi‑Vis voltage indication
  • Compact ergonomic design
These voltage testers have snap‑in leads to fit a standard outlet for easy, hands free testing. Tests for frequency up to 60Hertz and has a pocket clip for easy accessibility. These testers have a CAT Rating from anywhere from 300‑1000.
  • Heavy‑Duty design
  • UL and CE Approved


Specifications

Specifications
Manufacturer Part Number 122217
Manufacturer Schneider
Product Series ET
Family Series Schneider HVAC Sensors, ET Series
Description Room Temp Sensor: 10K Ohm Type 2 Thermistor for I/NET Compatibility, Setpoint, Thermometer Indicator, SE
Application Indoor
Output 10 kOhm NTC
Humidity Sensor No
Operating Temperature -40-302 °F
Function Temperature
Display Thermometer
Override No
Set Point Yes
Net Weight 0 lbs
Gross Weight 0 lbs