Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | ETR4-69-A |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Relays |
| Description | TIMER |
| Coil Voltage | 24-240 VAC, 24-240 VDC |
| Nominal Coil Voltage | 24 VAC, 24 VDC, 48 VAC, 48 VDC, 208 VAC, 240 VAC, 250 VDC |
| Contact Rating | 6 A |
| Approvals | CE, CSA, UL |
| Net Weight | 0.25 lbs |
| Gross Weight | 0.31 lbs |