Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ETR503 Schneider HVAC Sensors, ET Series, Room Temp Sensor: 10K Ohm Type 3
ETR503 Schneider HVAC Sensors, ET Series, Room Temp Sensor: 10K Ohm Type 3
This item cannot be canceled or returned
Description
Room Temp Sensor: 10K Ohm Type 3
Up to 250V AC/DC Hi‑Vis voltage indication Compact ergonomic design These voltage testers have snap‑in leads to fit a standard outlet for easy, hands free testing. Tests for frequency up to 60Hertz and has a pocket clip for easy accessibility. These testers have a CAT Rating from anywhere from 300‑1000.
Heavy‑Duty design UL and CE Approved
Specifications
Specifications
Manufacturer Part Number
122244
Manufacturer
Schneider
Product Series
ET
Family Series
Schneider HVAC Sensors, ET Series
Description
Room Temp Sensor: 10K Ohm Type 3 Thermistor for Continuum Compatibility, Setpoint, Override,
Application
Indoor
Output
10 kOhm NTC
Humidity Sensor
No
Operating Temperature
-40-302 °F
Function
Temperature
Display
No Display
Override
Yes
Set Point
Yes
Net Weight
0.14 lbs
Gross Weight
0.165 lbs
ETR503
Schneider HVAC Sensors, ET Series