Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ETS4-VS3 Eaton Contactors, CONTACTOR
ETS4-VS3 Eaton Contactors, CONTACTOR
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
ETS4-VS3 |
| Description |
CONTACTOR |
| Type |
Contactor |
| Net Weight |
0 lbs |
| Gross Weight |
0.2 lbs |
ETS4-VS3
Eaton Contactors