Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ETST662

HellermannTyton Tape

ETST662

HellermannTyton Tape
Electrical Tape, .75in. x 66ft. Roll,
MFG Item Number
ETST662
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Tape, Series
Item #
ETST662
Electrical Tape, .75in. x 66ft. Roll,

Series Information

Specifications

Specifications
Manufacturer Part Number ETST662
Manufacturer HellermannTyton
Family Series HellermannTyton Tape
Description Electrical Tape, .75in. x 66ft. Roll, 7.0 mil Thick, PVC, Red, 10 rolls/pkg
Type Electrical Tape
Length 66 '
Color Red
Number of Rolls 10
Width 0.75 "
Approvals UL
Operating Temperature 176 °F
Net Weight 0 lbs
Gross Weight 0 lbs