Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EU2B-NC10
EC2B Contact Block NO Screw
MFG Item Number
EU2B-NC10
This item cannot be canceled or returned
Description
EC2B Contact Block NO Screw
Specifications
Specifications
| Manufacturer Part Number |
EU2B-NC10 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
EC2B Contact Block NO Screw |
| Type |
Contact Block |
| For Use With |
EC2B Series, EU2B Series |
| Shape |
Square |
| Legend |
No Marking |
| Approvals |
CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |