EU2B-YB102CS-D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EU2B-YB102CS-D

IDEC Switches, EU2B Series

EU2B-YB102CS-D

IDEC Switches, EU2B Series
Haz Loc Pushbutton Type 4X
MFG Item Number
EU2B-YB102CS-D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, EU2B Series
Item #
EU2B-YB102CS-D
Haz Loc Pushbutton Type 4X

EU2B Series Information

  • NEMA 4X Rated
  • NPT and Metric Reducer Options
  • Up to 3 Contacts Blocks
Complying with UL, IECEx, and ATEX Directives for hazardous environments, new 30mm EU2B Hazardous Location Switches provide increased safety for your applications.

Specifications

Specifications
Manufacturer Part Number EU2B-YB102CS-D
Manufacturer IDEC
Product Series EU2B
Family Series IDEC Switches, EU2B Series
Description Haz Loc Pushbutton Type 4X
Illuminated No
Operation Momentary
Mounting 30 mm
Contacts 2NC
Bezel Plastic Round
Lens/Button Shape Round Flush
Operator Color Blue
Terminal Type Screw
NEMA Rating NEMA 4
Approvals CE, cULus, EX, IEC
Net Weight 0.2028 lbs
Gross Weight 0.2028 lbs